Page 1 of 2

Next

Compare
2082B15H

COMPARE

2082B15H

Description
2082B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2082B15H

BDI # 17159136

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.61
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572218
Pitch Diameter - Millimeter: 244.348
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082B15 X 1-15/16 MTO

COMPARE

2082B15 X 1-15/16 MTO

Description
2082B15 X 1-15/16 MTO RLR CHN SPROCKET

MARTIN SPROCKET & GR

Part # 2082B15 X 1-15/16 MTO

BDI # 25167988

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.61
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B15H X 1-15/16 SPLIT

COMPARE

2082B15H X 1-15/16 SPLIT

Description
2082B15H X 1-15/16 SPLIT SPROCKET

MARTIN SPROCKET & GR

Part # 2082B15H X 1-15/16 SPLIT

BDI # 24873929

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.61
Other Features: Conveyor Series | Double Pitch | Split Type
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082A15H

COMPARE

2082A15H

Description
2082A15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2082A15H

BDI # 17159117

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 9.62
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.61
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572143
Pitch Diameter - Millimeter: 244.348
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
305338 D

COMPARE

305338 D

Description
305338 D ANG CONTACT BALL BRG ; 190MMX269.5MMX66MM DBL ROW

SKF

Part # 305338 D

BDI # 1267121

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.61
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY