CX 4.5 SLEEVE

COMPARE

CX 4.5 SLEEVE

Description
CX 4.5 COUPLING SLEEVE

TIMKEN LOVEJOY

Part # CX-4.5-SLEEVE

BDI # 23194510

Features

Component: Sleeve Assembly
Width - Millimeter: 277.622
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.81

Outside Diameter - Millimeter: 274.574
Other Features: HercuFlex | Continuous Style | 2700RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 427460In-Lbs
Width - Inch: 10.93

Price Inventory : Available to order
Loading Price
QTY