PHS 06B-1B90
Description
PHS 06B-1B90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B90
BDI # 1284703
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.965
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
272.9
Mounting Method:
Rough Bore
PHS 06B-1A90
Description
PHS 06B-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A90
BDI # 1284600
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.965
Pitch Diameter - Millimeter:
272.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.744
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.965
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
272.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
10.744
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.965
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
272.9
Mounting Method:
Rough Bore