P6414M115-J
Description
P6414M115-J SPROCKET ; 14MM PIT 64T 14M-115 BELT 115MM BELT WD
Part # P6414M115-J
BDI # 610450
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577526
Pitch Diameter - Millimeter:
285.21
P6414M85-F
Description
P6414M85-F SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P6414M85-F
BDI # 610458
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577672
Pitch Diameter - Millimeter:
285.21
P6414M55-F
Description
P6414M55-F SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P6414M55-F
BDI # 610456
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577659
Pitch Diameter - Millimeter:
285.21