B6414M170F

COMPARE

B6414M170F

Description
B6414M170F ; HPT SPROCKET

BROWNING

Part # 3695640

BDI # 323104

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.012
Inch - Metric: Metric
Outside Diameter - Inch: 11.121
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6414M85E

COMPARE

B6414M85E

Description
B6414M85E ; HPT SPROCKET

BROWNING

Part # 3695624

BDI # 323112

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.012
Inch - Metric: Metric
Outside Diameter - Inch: 11.121
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6414M115F

COMPARE

B6414M115F

Description
B6414M115F ; HPT SPROCKET

BROWNING

Part # 3695632

BDI # 323101

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.012
Inch - Metric: Metric
Outside Diameter - Inch: 11.121
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6414M40E

COMPARE

B6414M40E

Description
B64-14M-40E ; HPT SPROCKET

BROWNING

Part # 3551850

BDI # 323107

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.012
Inch - Metric: Metric
Outside Diameter - Inch: 11.121
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B6414M55E

COMPARE

B6414M55E

Description
B6414M55E ; HPT SPROCKET

BROWNING

Part # 3695616

BDI # 323109

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.012
Inch - Metric: Metric
Outside Diameter - Inch: 11.121
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY