PHP 72H100RSB
Description
PHP 72H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 72H100RSB
BDI # 1289235
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 72H150RSB
Description
PHP 72H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 72H150RSB
BDI # 1289301
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 72H150TB
Description
PHP 72H150TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 72H150TB
BDI # 1289327
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
PHP 72H200RSB
Description
PHP 72H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 72H200RSB
BDI # 1289366
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 72H200TB
Description
PHP 72H200TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 72H200TB
BDI # 1289391
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8