5515U
Description
5515U INSERT ROLLER BEARING ; 5-15/16" SHAFT DIA CONCENTRIC
Part # 7556350
BDI # 18140979
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
206.502
Length Thru Bore - Inch:
8.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
CJ 125 SPIDER 92A YELLOW
Description
CJ 125 SPIDER 92A YELLOW CPLG ELEMENT ; 125A 125/145B CURVED
Part # CJ125-SPIDER-92A YELLOW-URE
BDI # 596489
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
58850In-Lbs
CJ 125 SPIDER 95A RED
Description
CJ 125 SPIDER 95A RED COUPLING ELEMENT ; 125A 125/145B CURVED
Part # CJ125-SPIDER-95A RED URE
BDI # 596559
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
88500In-Lbs
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
11.42
Outside Diameter - Millimeter:
290.068
Other Features:
Components May or May Not Intermix Among Brands | Bore 5.79 Inch | Red
Coupling Type:
Jaw Coupling
Torque:
88500In-Lbs
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
101.854
Inch - Metric:
Inch
Outside Diameter - Inch:
11.42
Length Thru Bore - Millimeter:
192.278
Length Thru Bore - Inch:
7.57
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve