Page 1 of 26

Next

Compare
MSE515BR

COMPARE

MSE515BR

Description
MSE515BR INSERT BEARING ; RETAINED

TIMKEN

Part # MSE515BR

BDI # 20350767

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 68.3
Other Features: Single Row | Non-Expansion | Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Length Thru Bore - Millimeter: 123.8
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
M241547-90056

COMPARE

M241547-90056

Description
M241547 90056 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893542652

BDI # 1365705

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Outside Diameter - Millimeter: 292.1
Bore - Millimeter: 203.2

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657267
Assembly Components: M241547 (2) | M241510CD (1) | M241547XA (1)
Basic Number: M241547
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SPH-24 S/B

COMPARE

SPH-24 S/B

Description
SPH-24 S/B SHEAR PIN HUB

MARTIN SPROCKET & GR

Part # SPH-24 S/B

BDI # 611398

Features

Pilot Diameter - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.5
Length Thru Bore - Millimeter: 160.35

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Hub Bore Range 2-9/16 To 2-3/4 | Used With Sprocket
Pilot Length - Inch: 5
Mounting Method: Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
SPH-24 2 11/16

COMPARE

SPH-24 2 11/16

Description
SPH-24 2 11/16 SHEAR PIN HUB

MARTIN SPROCKET & GR

Part # SPH-24 2 11/16

BDI # 611399

Features

Pilot Diameter - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.5
Length Thru Bore - Millimeter: 160.35

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Used With Sprocket
Pilot Length - Inch: 5
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
MSE515BX

COMPARE

MSE515BX

Description
MSE515BX INSERT BEARING ; EXPANSION

TIMKEN

Part # MSE515BX

BDI # 20350777

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 68.3
Other Features: Single Row | Expansion | Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Length Thru Bore - Millimeter: 123.8
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY