Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Outside Diameter - Millimeter:
292.1
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657267
Assembly Components:
M241547 (2) | M241510CD (1) | M241547XA (1)
Basic Number:
M241547
Precision Class:
Standard
Features
Pilot Diameter - Millimeter:
127
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
160.35
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Hub Bore Range 2-9/16 To 2-3/4 | Used With Sprocket
Pilot Length - Inch:
5
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
68.3
Other Features:
Single Row | Non-Expansion | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
123.8
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar