Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.81
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Not Available
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.81
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570756
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.81
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35883
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
2062A23H
Description
2062A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A23
BDI # 17158941
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.81
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572417
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
2062B23H
Description
2062B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B23
BDI # 17158960
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.81
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572263
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore