NJ328EJC4
Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ328EJC4
BDI # 26887319
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
31328XDF-90KM2
Description
31328XDF-90KM2 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 8-12 OD
Part # 31328XDF-90KM2
BDI # 21966089
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Bore - Millimeter:
140
Bore - Inch:
5.512
Other Features:
1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly | 1 Pack
Assembly Components:
X31328XM (1) | Y31328XM (1) | K166860 (1) | 31328X-90KM1 (2) | CRT690721 (1)
Basic Number:
31328XDF
Precision Class:
Standard
22328EMW800C4
Description
22328EMW800C4 SPHERICAL RLR BRG ; 140MM ID 300MM OD 102MM WD
Part # 22328EMW800C4
BDI # 1317446
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
51
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
300
Other Features:
Heavy Medium Duty
Precision Class:
Class 3
Basic Number:
JHM840410 #3
JHM840449-90K02
Description
JHM840449-90K02 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO SGL ROW ASSY 8-12OD
Part # JHM840449-90K02
BDI # 1360370
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Bore - Millimeter:
200
Other Features:
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Global Part Number GPN:
657950
Assembly Components:
JHM840449 (2) | JHM840410 (2) | HM840410EA (1) | HM840449XA (1)
Basic Number:
JHM840449
Precision Class:
Standard