Page 1 of 138

Next

Compare
UC328

COMPARE

UC328

Description
UC328 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC328

BDI # 21964074

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 72
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Length Thru Bore - Millimeter: 145
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
24136EAW33C3

COMPARE

24136EAW33C3

Description
24136EAW33C3 ; SPHERICAL ROLLER BEARING

NTN

Part # 24136EAW33C3

BDI # 1200835

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ 328 ECM/C4VA301

COMPARE

NJ 328 ECM/C4VA301

Description
NJ 328 ECM/C4VA301 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NJ 328 ECM/C4VA301

BDI # 18294996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
29430RN FY

COMPARE

29430RN FY

Description
29430RN FY

KOYO

Part # 29430RN FY

BDI # 553700

Features

Height - Millimeter: 90
Bore 1 - Inch: 5.906
Bore 2 - Millimeter: 214
Height - Inch: 3.543
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Other Features: Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
NNU 4944 B/SPW33

COMPARE

NNU 4944 B/SPW33

Description
NNU 4944 B/SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NNU 4944 B/SPW33

BDI # 1268147

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455355
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY