PHE 1120TGHCOVER
Description
PHE 1120TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1120TGHCOVER
BDI # 1281891
Features
Component:
Horizontal Split Cover
Width - Millimeter:
191
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.126
Outside Diameter - Millimeter:
308
Other Features:
Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.52
280ARYSL1782W30BC3
Description
280ARYSL1782W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 280ARYSL1782W30BC3
BDI # 1329756
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
280ARYSL1782W30BC4
Description
280ARYSL1782W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 280ARYSL1782W30BC4
BDI # 1329757
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
JP22049E-90C02
Description
JP22049E-90C02 ; TRB SINGLE ASSEMBLY PREC. 12-18 OD
Part # JP22049E-90C02
BDI # 1361156
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
316
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Flange Outside Diameter - Inch:
12.441
Outside Diameter - Millimeter:
308
Other Features:
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
Global Part Number GPN:
655853
Assembly Components:
JP22049E (1) | JP22019HR (1) | K142291 (1) | K142290 (1) | K518787 (2) | K143241 (1) | K143240 (1) | K142292R (1) | K143269 (1)
Precision Class:
Standard
1120 COVER/GRID ASSY HORIZONTAL METRIC
Description
1120 COVER/GRID ASSY HORIZONTAL METRIC
Part # 1120-CVR/GRID ASSY-HZ MM
BDI # 597854
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
191.516
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.126
Outside Diameter - Millimeter:
308
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
7.54