1120 COVER/GRID ASSY HORIZONTAL METRIC
        
            Description
            
            1120 COVER/GRID ASSY HORIZONTAL METRIC
    
Part # 1120-CVR/GRID ASSY-HZ MM
BDI # 597854
Features
        
                            Component:
                            
                                Horizontal Split Cover and Grid Assembly
                        
        
                            Width - Millimeter:
                            
                                191.516
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Outside Diameter - Millimeter:
                            
                                308
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Alloy Steel Grid
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                7.54
                        
        
JP22049E-90C02
        
            Description
            
            JP22049E-90C02 ; TRB SINGLE ASSEMBLY PREC. 12-18 OD
    
Part # JP22049E-90C02
BDI # 1361156
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                316
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Flange Outside Diameter - Inch:
                            
                                12.441
                        
        
                            Outside Diameter - Millimeter:
                            
                                308
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
                        
        
                            Global Part Number GPN:
                            
                                655853
                        
        
                            Assembly Components:
                            
                                JP22049E (1) | JP22019HR (1) | K142291 (1) | K142290 (1) | K518787 (2) | K143241 (1) | K143240 (1) | K142292R (1) | K143269 (1)
                        
        
                            Precision Class:
                            
                                Standard
                        
        
280ARYSL1782W30BC4
        
            Description
            
            280ARYSL1782W30BC4 ; CYLINDRICAL ROLLER BEARING
    
Part # 280ARYSL1782W30BC4
BDI # 1329757
Features
        
                            Profile:
                            
                                Inner Ring Only
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Cage Material:
                            
                                Not Applicable
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Plain Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
280ARYSL1782W30BC3
        
            Description
            
            280ARYSL1782W30BC3 ; CYLINDRICAL ROLLER BEARING
    
Part # 280ARYSL1782W30BC3
BDI # 1329756
Features
        
                            Profile:
                            
                                Inner Ring Only
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Cage Material:
                            
                                Not Applicable
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Plain Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                314.2
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                12.126
                        
        
                            Outside Diameter - Millimeter:
                            
                                308
                        
        
                            Other Features:
                            
                                HercuFlex | Continuous Style | 2500RPM Unbalanced Speed
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                584890In-Lbs
                        
        
                            Width - Inch:
                            
                                12.37
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter