Page 1 of 131

Next

Compare
24040CAME4C3

COMPARE

24040CAME4C3

Description
24040CAME4C3 SPHERICAL ROLLER BEARING ; 190MM DIA BORE 290MM OD 100MM W

NSK

Part # 24040CAME4C3

BDI # 25921356

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
16040

COMPARE

16040

Description
16040 DEEP GROOVE BALL BRG ; NON-RETURNABLE 200MMB 310MMOD 34MM WD

SKF

Part # 16040

BDI # 1419262

Features

Enclosure: Open
Outer Race Width - Millimeter: 34
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.205

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263039
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23234CAME4C3

COMPARE

23234CAME4C3

Description
23234CAME4C3 SPHERICAL ROLLER BEARING ; 170MM DIA BORE 310MM OD 2 ROWS 110MM W

NSK

Part # 23234CAME4C3

BDI # 25921175

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QJ 234 N2MA/C3

COMPARE

QJ 234 N2MA/C3

Description
QJ 234 N2MA/C3 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # QJ 234 N2MA/C3

BDI # 1305842

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6234

COMPARE

6234

Description
6234 DEEP GROOVE BALL BEARING

NTN

Part # 6234

BDI # 1207581

Features

Enclosure: Open
Outer Race Width - Millimeter: 52
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.205

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 938
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY