Page 1 of 136

Next

Compare
22234EJW33C3

COMPARE

22234EJW33C3

Description
22234EJW33C3 SPHERICAL RLR BRG ; 170MM ID 310MM OD 86MM WD

TIMKEN

Part # 22234EJW33C3

BDI # 20054189

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6234

COMPARE

6234

Description
6234 DEEP GROOVE BALL BEARING

NTN

Part # 6234

BDI # 1207581

Features

Enclosure: Open
Outer Race Width - Millimeter: 52
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.205

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 938
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6040

COMPARE

6040

Description
6040 DEEP GROOVE BALL BEARING ; 1-ROW

NSK

Part # 6040

BDI # 1182992

Features

Enclosure: Open
Outer Race Width - Millimeter: 51
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.205

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7040A5TRDUMP3

COMPARE

7040A5TRDUMP3

Description
7040A5TRDUMP3 PRECISION AC BALL BEARING

NSK

Part # 7040A5TRDUMP3

BDI # 19372362

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NJ234EMA

COMPARE

NJ234EMA

Description
NJ234EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ234EMA

BDI # 1367929

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663945
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY