Page 1 of 8

Next

Compare
24B-1/Z=25 NR. PS14025

COMPARE

24B-1/Z=25 NR. PS14025

Description
SATI 24B-1/Z=25 NR. PS14025

SATI

Part # 24B-1/Z=25 NR. PS14025

BDI # 840673

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.968
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 12.774
Other Features: 25MM Plain Bore
Pitch Diameter - Millimeter: 303.99
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
D120B25H X 2-15/16

COMPARE

D120B25H X 2-15/16

Description
D120B25H X 2-15/16 SPROCKET ; 12.777" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B25H X 2-15/16

BDI # 21463030

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.969

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.774
Pitch Diameter - Millimeter: 304.013
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B25F X 1-15/16

COMPARE

H120B25F X 1-15/16

Description
H120B25 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 1-15/16IN BORE

TSUBAKI

Part # H120B25F X 1-15/16

BDI # 21971708

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.969

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.774
Pitch Diameter - Millimeter: 304.013
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B25F X 3-1/8

COMPARE

H120B25F X 3-1/8

Description
H120B25 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 3-1/8IN BORE

TSUBAKI

Part # H120B25F X 3-1/8

BDI # 21971710

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.969

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.774
Pitch Diameter - Millimeter: 304.013
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120BTL25

COMPARE

H120BTL25

Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H120BTL25

BDI # 24345940

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 11.969
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.774
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 304.013
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY