305264 D

COMPARE

305264 D

Description
305264 D ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 305264 D

BDI # 1267117

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.972
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Two Piece Bearing
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
306842

COMPARE

306842

Description
306842 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # 306842

BDI # 1249899

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove | Special Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 12.972

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BT240-1EDBCA111SA

COMPARE

BT240-1EDBCA111SA

Description
BT240-1EDBCA111SA AC BALL BEARING ; 240MM BOREX329.5MM ODX80MM W

NSK

Part # BT240-1EDBCA111SA

BDI # 24665433

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.972
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
B240-7C3

COMPARE

B240-7C3

Description
B240-7C3 DEEP GROOVE BALL BEARING ; 240MM BOREX329.5MM ODX40MM W 1-ROW

NSK

Part # B240-7C3

BDI # 24665447

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.972

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY