PHS 10B-1A65

COMPARE

PHS 10B-1A65

Description
PHS 10B-1A65 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1A65

BDI # 1285475

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.936

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.248
Pitch Diameter - Millimeter: 328.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY