Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Simplex Type
Global Part Number GPN:
569681
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Simplex Type
Global Part Number GPN:
570166
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
120BTB26H
Description
120BTB26H ROLLER CHAIN SPROCKET ; 120 CHAIN 26 TEETH 1 ROW HT
Part # 120BTB26H
BDI # 615085
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31958
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
H120R26
Description
H120R26 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 26T B-STYLE W/HT
Part # 120R26
BDI # 918595
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.254
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
24BTB26H
Description
24BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB26H
BDI # 617711
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569958
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed