PHE 1130TGHCOVER
Description
PHE 1130TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1130TGHCOVER
BDI # 1422211
Features
Component:
Horizontal Split Cover
Width - Millimeter:
195
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
13.622
Outside Diameter - Millimeter:
346
Other Features:
Components May or May Not Intermix Among Brands | 66MM To 165MM Bore Range | 2400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.677
PHE 45GCCOVER
Description
PHE 45GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 45GCCOVER
BDI # 1281938
Features
Component:
Sleeve Assembly
Width - Millimeter:
338
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.622
Outside Diameter - Millimeter:
346
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
33717Nm
Width - Inch:
13.307
1130 COVER/GRID ASSY HORIZONTAL METRIC
Description
1130 COVER/GRID ASSY HORIZONTAL METRIC
Part # 1130-CVR/GRID ASSY-HZ MM
BDI # 597855
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
195.072
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
13.622
Outside Diameter - Millimeter:
346
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
7.68
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.622
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
13.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing