Page 1 of 11

Next

Compare
61856/C3

COMPARE

61856/C3

Description
61856 /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 61856/C3

BDI # 1258595

Features

Enclosure: Open
Outer Race Width - Millimeter: 33
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 13.78

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RNA 4856

COMPARE

RNA 4856

Description
RNA 4856 NEEDLE ROLLER BEARING

SKF

Part # RNA 4856

BDI # 1306257

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4856

COMPARE

NA 4856

Description
NA 4856 NEEDLE ROLLER BEARING

SKF

Part # NA 4856

BDI # 1304719

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 13.78
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-C3

COMPARE

SL181856-E-C3

Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-C3

BDI # 1182580

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
51156M

COMPARE

51156M

Description
51156M THRUST BALL BEARING ; 3 PIECE

NSK

Part # 51156M

BDI # 1185822

Features

Height - Millimeter: 53
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 283
Height - Inch: 2.087
Bore 2 - Inch: 11.142

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Other Features: Single Row | With Flat Seat
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY