Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Simplex Type
Global Part Number GPN:
569809
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
32BTB20H
Description
32BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB20H
BDI # 618515
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569629
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Global Part Number GPN:
31492
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.785
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Simplex Type
Global Part Number GPN:
570004
Pitch Diameter - Millimeter:
324.74
Mounting Method:
Rough Bore
160B20H
Description
160B20H ROLLER CHAIN SPROCKET ; 2" P 20T W/HARDENED TOOTH
Part # 160B20
BDI # 17158760
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.828
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Rough Bore