Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
352.425
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L853010 #3
L853049-90010
Description
L853049-90010 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # L853049-90010
BDI # 1363196
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Outside Diameter - Millimeter:
352.425
Bore - Millimeter:
276.225
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660585
Assembly Components:
L853049 (1) | L853010 (1)
Basic Number:
L853049
Precision Class:
Standard
14SC78
Description
14SC78 SLEEVE COUPLING FLANGE ; 14 CPLG SIZE SPACER CAST IRON
Part # 14SC78
BDI # 615498
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.875
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs