Page 1 of 7

Next

Compare
14S 2-7/8

COMPARE

14S 2-7/8

Description
14S 2-7/8 COUPLING HUB

TB WOODS

Part # 14S278

BDI # 995136

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S RSB 2 FLG NKS

COMPARE

14S RSB 2 FLG NKS

Description
14S RSB 2 FLG NKS COUPLING FLANGE ; 7.5" DIA HUB ELASTOMERIC FLANGED HUB

DODGE

Part # 004994

BDI # 238891

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC78

COMPARE

14SC78

Description
14SC78 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 14SC78

BDI # 996183

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14SC78

COMPARE

14SC78

Description
14SC78 SLEEVE COUPLING FLANGE ; 14 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 14SC78

BDI # 615498

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Loading Price
QTY
14S X 2 7/8

COMPARE

14S X 2 7/8

Description
14S X 2 7/8 COUPLING FLANGE

DODGE

Part # 004998

BDI # 238895

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.875

Length Thru Bore - Millimeter: 114.3
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 190.5
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY