Page 1 of 6

Next

Compare
8MX-140S-12

COMPARE

8MX-140S-12

Description
8MX-140S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181140

BDI # 1117343

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MPC-140S-21-2517

COMPARE

8MPC-140S-21-2517

Description
8MPC-140S-21-2517 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC140S21

BDI # 995174

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MPC-140S-36-3020

COMPARE

8MPC-140S-36-3020

Description
8MPC-140S-36-3020 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC140S36

BDI # 992753

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MPC-140S-62-3525

COMPARE

8MPC-140S-62-3525

Description
8MPC-140S-62-3525 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC140S62

BDI # 983476

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
8MPC-140S-12-2012

COMPARE

8MPC-140S-12-2012

Description
8MPC-140S-12-2012 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC140S12

BDI # 983485

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY