Page 1 of 13

Next

Compare
D50B72

COMPARE

D50B72

Description
D50B72 ROLLER CHAIN SPROCKET ; 5/8" P 72T DOUBLE 1-5/16" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D50B72

BDI # 607861

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 14.329
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.69
Other Features: Duplex Type
Global Part Number GPN: 30653
Pitch Diameter - Millimeter: 363.957
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
10B72

COMPARE

10B72

Description
10B72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 10B72

BDI # 613973

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Pitch Diameter - Inch: 14.328
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 14.69
Other Features: Simplex Type
Global Part Number GPN: 570359
Pitch Diameter - Millimeter: 363.94
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
550.S71-8.HUB RB

COMPARE

550.S71-8.HUB RB

Description
550.S71-8.HUB RB ; SPACER TYPE SIZE 550 DISC CPLG HUB

REXNORD

Part # 10015390

BDI # 23237518

Features

Bore Profile: Rough Stock Bore
Component: Hub
Flange Outside Diameter - Millimeter: 373.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.69
Length Thru Bore - Millimeter: 166.624
Hub Diameter - Millimeter: 292.1
Hub Diameter - Inch: 11.5
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
50A72

COMPARE

50A72

Description
50A72 ROLLER CHAIN SPROCKET ; 5/8" P 72T 15/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 50A72

BDI # 621207

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 14.329
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.69
Global Part Number GPN: 31764
Pitch Diameter - Millimeter: 363.957
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D50Q72

COMPARE

D50Q72

Description
D50Q72 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D50Q72

BDI # 607902

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Pitch Diameter - Inch: 14.329
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.69
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571245
Pitch Diameter - Millimeter: 363.957
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY