P6020M115-J
        
            Description
            
            P6020M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755646
    
Part # P6020M115-J
BDI # 24303474
Features
        
                            Pitch Diameter - Inch:
                            
                                15.038
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                404.546
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.868
                        
        
                            Face Width - Millimeter:
                            
                                127
                        
        
                            Face Width - Inch:
                            
                                5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                381.965
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6020M170-M
        
            Description
            
            P6020M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755647
    
Part # P6020M170-M
BDI # 24303476
Features
        
                            Pitch Diameter - Inch:
                            
                                15.038
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                404.546
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.868
                        
        
                            Face Width - Millimeter:
                            
                                181.102
                        
        
                            Face Width - Inch:
                            
                                7.13
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                381.965
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6020M290-N
        
            Description
            
            P6020M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755649
    
Part # P6020M290-N
BDI # 24303480
Features
        
                            Pitch Diameter - Inch:
                            
                                15.038
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                404.546
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.868
                        
        
                            Face Width - Millimeter:
                            
                                301.752
                        
        
                            Face Width - Inch:
                            
                                11.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                381.965
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6020M340-N
        
            Description
            
            P6020M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755650
    
Part # P6020M340-N
BDI # 24303482
Features
        
                            Pitch Diameter - Inch:
                            
                                15.038
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                404.546
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.868
                        
        
                            Face Width - Millimeter:
                            
                                352.552
                        
        
                            Face Width - Inch:
                            
                                13.88
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                381.965
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P6020M230-M
        
            Description
            
            P6020M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755648
    
Part # P6020M230-M
BDI # 24303478
Features
        
                            Pitch Diameter - Inch:
                            
                                15.038
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                404.546
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.868
                        
        
                            Face Width - Millimeter:
                            
                                241.3
                        
        
                            Face Width - Inch:
                            
                                9.5
                        
        
                            Belt Pitch:
                            
                                20 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                381.965
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter