Page 1 of 63

Next

Compare
23956 CC/W33

COMPARE

23956 CC/W33

Description
23956 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23956 CC/W33

BDI # 1259504

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29256M

COMPARE

29256M

Description
29256M SPHERICAL ROLLER THRUST BEARING ; 280MM BOREX380MM ODX60MM W

NSK

Part # 29256M

BDI # 1185299

Features

Height - Millimeter: 60
Bore 1 - Inch: 11.024
Height - Inch: 2.362
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
81256-M

COMPARE

81256-M

Description
81256-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 81256-M

BDI # 1172234

Features

Height - Millimeter: 80
Bore 1 - Inch: 11.024
Bore 2 - Millimeter: 284
Height - Inch: 3.15
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Other Features: Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
29438RN FY

COMPARE

29438RN FY

Description
29438RN FY

KOYO

Part # 29438RN FY

BDI # 553704

Features

Height - Millimeter: 115
Bore 1 - Inch: 7.48
Bore 2 - Millimeter: 271
Height - Inch: 4.528
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Other Features: Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
6956M

COMPARE

6956M

Description
6956M DEEP GROOVE BALL BEARING ; 280MM BOREX380MM ODX46MM W 1-ROW

NSK

Part # 6956M

BDI # 1187100

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 14.961

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY