PHP 90-14M-170TB
Description
PHP 90-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 90-14M-170TB
BDI # 1289800
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.669
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Belt Width - Millimeter:
170