14MX-90S-37
Description
14MX-90S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193090
BDI # 1095013
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
37
14MX-90S-90
Description
14MX-90S-90 SYNCHRONOUS PULLEY ; 14MM PITCH 90T 3.543" BELT W
Part # 77199090
BDI # 1095015
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
90
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.68
Outside Diameter - Millimeter:
398.272
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 6
Global Part Number GPN:
14853
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.68
Outside Diameter - Millimeter:
398.272
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.68
Outside Diameter - Millimeter:
398.272
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2