PHS 20B-2C38
Description
PHS 20B-2C38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-2C38
BDI # 1286838
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore
PHS 20B-3C38
Description
PHS 20B-3C38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 20B-3C38
BDI # 1286871
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Simplex Type
Global Part Number GPN:
569776
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Simplex Type
Global Part Number GPN:
569911
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Rough Bore
20BTB38
Description
20BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB38
BDI # 617107
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
15.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569220
Pitch Diameter - Millimeter:
384.48
Mounting Method:
Bushed