PHS 16B-1A48
Description
PHS 16B-1A48 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A48
BDI # 1286273
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
PHS 80-1A48
Description
PHS 80-1A48 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1A48
BDI # 1288460
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
80Q48H
Description
80Q48H ROLLER CHAIN SPROCKET ; 1" P 48T Q1 BUSHED W/HARDENED TEETH
Part # 80Q48
BDI # 17159938
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Split Taper Bushing
Global Part Number GPN:
573377
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Simplex Type
Global Part Number GPN:
570566
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
80SF48H
Description
80SF48H ROLLER CHAIN SPROCKET ; 1" P 48T SF BUSHED W/HARDENED TEETH
Part # 80SF48
BDI # 920169
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37973
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed