P6420M230-M

COMPARE

P6420M230-M

Description
P6420M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755665

TIMKEN

Part # P6420M230-M

BDI # 24303512

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 429.997
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P6420M340-N

COMPARE

P6420M340-N

Description
P6420M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755667

TIMKEN

Part # P6420M340-N

BDI # 24303516

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 429.997
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P6420M170-M

COMPARE

P6420M170-M

Description
P6420M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755664

TIMKEN

Part # P6420M170-M

BDI # 24303510

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 429.997
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P6420M115-J

COMPARE

P6420M115-J

Description
P6420M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755663

TIMKEN

Part # P6420M115-J

BDI # 24303508

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 429.997
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
P6420M290-N

COMPARE

P6420M290-N

Description
P6420M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755666

TIMKEN

Part # P6420M290-N

BDI # 24303514

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 429.997
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY