Page 1 of 3

Next

Compare
12B65

COMPARE

12B65

Description
12B65 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12B65

BDI # 614903

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.956
Other Features: Simplex Type
Global Part Number GPN: 569127
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS12B-1A65T

COMPARE

RS12B-1A65T

Description
12BA65 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS12B-1A65T

BDI # 920775

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 15.956
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D12CTB65

COMPARE

D12CTB65

Description
D12CTB65 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D12CTB65

BDI # 607394

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Pitch Diameter - Inch: 15.524
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.956
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN: 570577
Pitch Diameter - Millimeter: 394.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A65

COMPARE

PHS 60-1A65

Description
PHS 60-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A65

BDI # 1288207

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.956
Pitch Diameter - Millimeter: 394.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS65 1-3/16

COMPARE

60BS65 1-3/16

Description
60BS65 1-3/16 RLR CHAIN SPROCKET ; 65 TEETH 15.96" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 60BS65 1-3/16

BDI # 21552517

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.956
Pitch Diameter - Millimeter: 394.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY