F8M-168S-21
Description
F8M-168S-21 SYNCHRONOUS PULLEY ; 8MM P 168GROVES
Part # 77279568
BDI # 1124181
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.78
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
427.812
Mounting Method:
Bushed
Belt Width - Millimeter:
21