Features
Height - Millimeter:
520.7
Bore 1 - Inch:
6
Height - Inch:
20.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
17.75
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
Features
Height - Millimeter:
520.7
Bore 1 - Inch:
6
Height - Inch:
20.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
17.75
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
LM361610-2
Description
LM361610-20000 TAPERED ROLLER BRG CUP ; SINGLE 12-18 OD
Part # LM361610-20000
BDI # 1364367
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
450.85
Other Features:
Light Medium Duty
Global Part Number GPN:
645715
Precision Class:
Standard
Basic Number:
LM361610
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.75
Length Thru Bore - Millimeter:
183.388
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
381
Coupling Type:
Jaw Coupling
QF10260X8-3/4U
Description
QF10260X8-3/4U COUPLING HUB ; NON-RETURNABLE
Part # QF10260X8-3/4U
BDI # 23206647
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.75
Length Thru Bore - Millimeter:
183.388
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
381
Coupling Type:
Jaw Coupling