D16CTB57
Description
D16CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB57
BDI # 607501
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570679
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Bushed
PHS 16B-1A57
Description
PHS 16B-1A57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A57
BDI # 1286276
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 16B-2CH57
Description
PHS 16B-2CH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2CH57
BDI # 1286512
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Global Part Number GPN:
31882
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
80BS57 2 7/16
Description
80BS57 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS57 2 7/16
BDI # 625092
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
With 2 Set Screw
Global Part Number GPN:
35718
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Finished Bore