Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Global Part Number GPN:
31525
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Global Part Number GPN:
36041
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore
D180A25
Description
D180A25 RLR CHAIN SPROCKET ; 25 TEETH 19.16" OUTSIDE DIA
Part # D180A25
BDI # 21552158
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore