Features
Thread Size:
TR420 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
19.291
Outside Diameter - Millimeter:
490
Nominal Thickness - Inch:
2.047
Nominal Thickness - Millimeter:
52
Features
Thread Size:
TR380 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
19.291
Outside Diameter - Millimeter:
490
Nominal Thickness - Inch:
2.362
Nominal Thickness - Millimeter:
60
Features
Height - Millimeter:
5
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
460
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.291
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
LRT440490160
Description
LRT440490160 INNER RING ; FOR GENERAL USAGE
Part # LRT440490160
BDI # 515687
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
19.291
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373068
Self Aligning:
No