Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
2.04
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
1-1/2IN FLEXWING BLUE
Description
1-1/2IN FLEXWING BLUE CHEM HOSE ; SBR 100FT/REL
Part # 20018517
BDI # 423197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Stripe
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2IN GORILLA YELLOW 500
Description
1-1/2IN GORILLA YELLOW 500 HOSE ; MULTI-PURPOSE SBR PC 300FT/REL
Part # 20026309
BDI # 423815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
1 Aramid Yarn Spiral | High Oil Resistant | 150 To 300FT Reel
Typical Use:
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Inside Diameter - Millimeter:
38.1
Color:
Yellow
1-1/2INX100FT MUSTANG BLACK 200PSI
Description
1-1/2"X100' MUSTANG BLACK 200PSI ; CHEMICAL HOSE 100'/REEL
Part # 4695-0005
BDI # 18201894
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
High Tensile Synthetic Textile Cord with Steel Wire Helix | Bend Radius 8 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Black
1-1/2INX100FT COLT ACID-CHEMICAL 150PSI
Description
1-1/2"X100' COLT ACID-CHEMICAL 150PSI ; CHEMICAL HOSE 100'/REEL
Part # 4696-0004
BDI # 18202007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 5 Inch
Typical Use:
Barge | Industrial | Routing | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
38.1
Color:
Yellow