Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
2.04
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
1-1/2INX100FT PLICORD AIR GREEN 400
Description
1-1/2INX100FT PLICORD AIR GREEN 400 HOSE ; 100FT/REL
Part # 20018828
BDI # 423041
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
1 Ply Synthetic Fabric Spiral | Limited Oil Resistance
Typical Use:
Construction | Quarry | Industrial | Severe Mining Service
Inside Diameter - Millimeter:
38.1
Color:
Green
1-1/2IN FLEXWING BLUE
Description
1-1/2IN FLEXWING BLUE CHEM HOSE ; SBR 100FT/REL
Part # 20018517
BDI # 423197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Stripe
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2IN GORILLA YELLOW 500
Description
1-1/2IN GORILLA YELLOW 500 HOSE ; MULTI-PURPOSE SBR PC 300FT/REL
Part # 20026309
BDI # 423815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
1 Aramid Yarn Spiral | High Oil Resistant | 150 To 300FT Reel
Typical Use:
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Inside Diameter - Millimeter:
38.1
Color:
Yellow
1-1/2INX100FT PYROFLEX HOT AIR III FDA
Description
1-1/2INX100FT PYROFLEX HOT AIR III FDA ; HOSE SBR 100FT/REL
Part # 20762191
BDI # 24578673
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.04
Outside Diameter - Millimeter:
51.816
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Bend Radius 4 Inch
Typical Use:
Conveying Hot Air with FDA Compliant Tubing that Can be Used in Unloading Edible Material
Inside Diameter - Millimeter:
38.1
Color:
Red