Page 1 of 12

Next

Compare
3J 5/8

COMPARE

3J 5/8

Description
3J 5/8 SLEEVE COUPLING FLANGE ; 5/8" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 5/8

BDI # 618366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : In stock
Loading Price
QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 SLEEVE COUPLING FLANGE ; 1/2" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 1/2

BDI # 618363

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : In stock
Loading Price
QTY
AR-204TMC

COMPARE

AR-204TMC

Description
AR-204TMC INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 704233

BDI # 356575

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty | Skwezloc | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric: Metric

Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 33
Outer Race Profile: Spherical
Global Part Number GPN: 563187
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
AR-2-010C

COMPARE

AR-2-010C

Description
AR-2-010C INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 703977

BDI # 352986

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19.456
Other Features: Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 563063
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
AR-2-012C

COMPARE

AR-2-012C

Description
AR-2-012C INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 703979

BDI # 352988

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19.456
Other Features: Single Row | Standard Duty | Expansion | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 563067
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY