Page 1 of 3

Next

Compare
RABR 3/4

COMPARE

RABR 3/4

Description
RABR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 2.062" X 1.328"

TIMKEN

Part # RABR 3/4

BDI # 1371324

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.062
Length Thru Bore - Millimeter: 30.963
Length Thru Bore - Inch: 1.219
Other Features: Single Row | Light Duty | Extended Inner Ring | Self-Locking Collar

Housing Style: Cartridge Unit
Housing Material: Rubber Interliner Stamped Steel
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
3J 5/8 3/16X3/32 KW

COMPARE

3J 5/8 3/16X3/32 KW

Description
3J 5/8 3/16X3/32 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 3J-FLNG-5/8-3/16X3/32KW

BDI # 594266

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3J 3/4 3/16X3/32 KW

COMPARE

3J 3/4 3/16X3/32 KW

Description
3J 3/4 3/16X3/32 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 3J-FLNG-3/4-3/16X3/32KW

BDI # 594267

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3J 7/8 3/16X3/32 KW

COMPARE

3J 7/8 3/16X3/32 KW

Description
3J 7/8 3/16X3/32 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 3J-FLNG-7/8-3/16X3/32KW-BLIND KW

BDI # 594268

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3J 15MM 5X2.3MM KW

COMPARE

3J 15MM 5X2.3MM KW

Description
3J 15MM 5X2.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 3J-FLNG-15MMH7-5X2.3MMKW

BDI # 595219

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Zinc Alloy
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY