25B25
Description
25B25 ROLLER CHAIN SPROCKET ; ROUGH BORE 25 CHAIN 25T B-HUB ONE SIDE
Part # 25B25
BDI # 617885
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.129
Global Part Number GPN:
36087
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Rough Bore
AA-2102-3
Description
AA-2102-3 SLEEVE BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
B-2834-24
Description
B-2834-24 SLEEVE BEARING ; 1.753"X2.129"X3" PWDR MTL BRNZ
Part # 301414
BDI # 524526
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
3
Global Part Number GPN:
489066
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.129
Global Part Number GPN:
31584
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.129
Pitch Diameter - Millimeter:
50.673
Mounting Method:
Rough Bore