8MX22S12-1008
        
            Description
            
            8MX22S12-1008 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756310
    
Part # 8MX22S12-1008
BDI # 24302504
Features
        
                            Pitch Diameter - Inch:
                            
                                2.206
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                66.294
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.143
                        
        
                            Face Width - Millimeter:
                            
                                15.24
                        
        
                            Face Width - Inch:
                            
                                0.6
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                56.02
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                2.206
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                66.294
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.143
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                56.02
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
8MX22S21-1008
        
            Description
            
            8MX22S21-1008 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756311
    
Part # 8MX22S21-1008
BDI # 24302506
Features
        
                            Pitch Diameter - Inch:
                            
                                2.206
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                66.294
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.143
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                56.02
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                2.206
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                66.294
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.143
                        
        
                            Face Width - Millimeter:
                            
                                14.478
                        
        
                            Face Width - Inch:
                            
                                0.57
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                56.02
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                2.206
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                66.294
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.143
                        
        
                            Face Width - Millimeter:
                            
                                66.675
                        
        
                            Face Width - Inch:
                            
                                2.625
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                56.02
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter