Page 1 of 12

Next

Compare
PHP 36-5M-09RSB

COMPARE

PHP 36-5M-09RSB

Description
PHP 36-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 36-5M-09RSB

BDI # 1289859

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 57.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15-1108 HT250

COMPARE

P36-5M-15-1108 HT250

Description
P36-5M-15-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112467

BDI # 255111

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15AL

COMPARE

P36-5M-15AL

Description
P36-5M-15AL SYNCHRONOUS PULLEY ; 36GROVES 5MM P 15MM W

GATES

Part # 78821037

BDI # 1125667

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15 X 1/2 MPB

COMPARE

P36-5M-15 X 1/2 MPB

Description
P36-5M-15 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P365M15

BDI # 991592

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P365M15-MPB

COMPARE

P365M15-MPB

Description
P365M15-MPB SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

MARTIN SPROCKET & GR

Part # P365M15-MPB

BDI # 610269

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577434
Pitch Diameter - Millimeter: 57.3

Price Inventory : Available to order
Loading Price
QTY