Page 1 of 12

Next

Compare
PHP 36-5M-09RSB

COMPARE

PHP 36-5M-09RSB

Description
PHP 36-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 36-5M-09RSB

BDI # 1289859

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 57.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5MGT-15-MPB

COMPARE

P36-5MGT-15-MPB

Description
P36-5MGT-15-MPB SYNCHRONOUS PULLEY ; 36GROVES 5MM P 15MM W

GATES

Part # 77093036

BDI # 1409357

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15-1108 HT250

COMPARE

P36-5M-15-1108 HT250

Description
P36-5M-15-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112467

BDI # 255111

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15 X 1/2 MPB

COMPARE

P36-5M-15 X 1/2 MPB

Description
P36-5M-15 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P365M15

BDI # 991592

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5MGT-25-MPB

COMPARE

P36-5MGT-25-MPB

Description
P36-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095036

BDI # 1125670

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY