P365M15-MPB
Description
P365M15-MPB SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15
Part # P365M15-MPB
BDI # 610269
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577434
Pitch Diameter - Millimeter:
57.3
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577461
Pitch Diameter - Millimeter:
57.3
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed