P36-5MGT-15AL
Description
P36-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P36-5MGT-15AL
BDI # 23125590
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
SX05A45NCS08
Description
SX05A45NCS08 INSERT BEARING ; 25MM ID 56.2MM OD 18MM W
Part # SX05A45NCS08
BDI # 1231002
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | With Snap Ring Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
Special
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
P36-5MGT-09AL
Description
P36-5MGT-09AL SYNCHRONOUS PULLEY ; 56.2MM OD 57MM PITCH DIA 1.063" BORE
Part # P36-5MGT-09AL
BDI # 20433743
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.213
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9